ABB SU203MR-K13 MCB SU200MR RTT 3P

Item #: 0328208

Cat #: SU203MR-K13

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MRK13 MCB SU200MR RT

Overview

ABB SU203MRK13 MCB SU200MR RT
Also known as: SU203MR-K13, ABBSU203MRK13

Specifications

Poles: 3
Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 13
Mounting: DIN Rail
Interrupt Rating DC: 10 kA