ABB SU203MR-K0.75

Item #: 0328204

Cat #: SU203MR-K0.75

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MRK0.75 MCB SU200MR

Overview

ABB SU203MRK0.75 MCB SU200MR
Also known as: SU203MR-K0.75, ABBSU203MRK0.75

Specifications

Poles: 3
Amps: 0.750
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 0.750
Mounting: DIN Rail
Interrupt Rating DC: 10 kA