ABB SU203MR-K0.5

Item #: 0328203

Cat #: SU203MR-K0.5

UPC:

$ 192.57 EA
Company wide:
0 in stock
Documents & Guides
ABB SU203MRK0.5 MCB SU200MR R

Overview

ABB SU203MRK0.5 MCB SU200MR R
Also known as: SU203MR-K0.5, ABBSU203MRK0.5

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 0.500
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 0.500
Interrupt Rating DC: 10 kA