Pushbutton Station, Explosion/Dust-Ignitionproof, 2-Circuit, Start/Stop

Item #: 0328178

Cat #: EDS2190

UPC: 781381698955

$ 526.37 EA
Company wide:
0 in stock
Documents & Guides
Factory Sealed Pushbutton Station, Explosion/Dust-Ignitionproof, 2-Circuit, Start/Stop, Dead-End, 3/4" Hubs, 2-Circuit Universal, 10A, 600V Max, Heavy Duty

Overview

Factory Sealed Pushbutton Station, Explosion/Dust-Ignitionproof, 2-Circuit, Start/Stop, Dead-End, 3/4" Hubs, 2-Circuit Universal, 10A, 600V Max, Heavy Duty
Also known as: 781381698955, EDS2190, APPEDS2190

Specifications

Material: Malleable Iron
Type: Pushbutton Station
IP/NEMA Rating: NEMA 3
Material: Malleable Iron
IP/NEMA Rating: NEMA 3
Type: Pushbutton Station