Miniature Circuit Breaker, 2P, 60A

Item #: 0328157

Cat #: SU202MR-K60

UPC:

$ 158.15 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 60 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 60 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: SU202MR-K60, ABBSU202MRK60

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 60
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 60
Interrupt Rating AC: 10 kA