Miniature Circuit Breaker, 2P, 50A

Item #: 0328154

Cat #: SU202MR-K50

UPC:

$ 145.64 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 50 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 50 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: SU202MR-K50, ABBSU202MRK50

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 10 kA