Miniature Circuit Breaker, 2P, 32A

Item #: 0328149

Cat #: SU202MR-K32

UPC:

$ 127.45 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 32 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 32 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: SU202MR-K32, ABBSU202MRK32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Type: Trip Curve K
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA