Miniature Circuit Breaker, 2P, 30A

Item #: 0328148

Cat #: SU202MR-K30

UPC: 016779957537

$ 127.26 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 30 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 30 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: 016779957537, SU202MR-K30, ABBSU202MRK30

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 30
Interrupt Rating AC: 10 kA