Miniature Circuit Breaker, 2P, 3A

Item #: 0328147

Cat #: SU202MR-K3

UPC:

$ 127.45 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 3 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 3 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: SU202MR-K3, ABBSU202MRK3

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 3
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 3
Interrupt Rating AC: 10 kA