Miniature Circuit Breaker, 2P, 2A

Item #: 0328144

Cat #: SU202MR-K2

UPC:

$ 127.26 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 2 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 2 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: SU202MR-K2, ABBSU202MRK2

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA