Plugtail® HG/TR 20A Self-Test GFCI Receptacle, Red

Item #: 0328143

Cat #: PT2097-HGTRRED

UPC: 785007048520

$ 70.56 EA
Company wide:
0 in stock
Documents & Guides
Plugtail® Hospital-Grade Tamper-Resistant 20A Self-Test Gfci Receptacle, Red

Overview

Plugtail® Hospital-Grade Tamper-Resistant 20A Self-Test Gfci Receptacle, Red

The Fastest-Installing Gfci Ever Now Conducts An Automatic Test Every Three Seconds, Ensuring It'S Always Ready To Protect. If The Device Fails The Test, The Indicator Light Flashes To Signal That The Gfci Should Be Replaced. It Also Has Our Proven Safelock™ Protection Feature: If Critical Components Are Damaged And Protection Is Lost, Power To The Receptacle Is Disconnected.

Also known as: 785007048520, PT2097-HGTRRED, PASPT2097HGTRRED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20