Miniature Circuit Breaker, 2P, 13A

Item #: 0328139

Cat #: SU202MR-K13

UPC: 016779957438

$ 127.45 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 13 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 13 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: 016779957438, SU202MR-K13, ABBSU202MRK13

Specifications

Poles: 2
Amps: 13
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 13
Mounting: DIN Rail
Interrupt Rating AC: 10 kA