Fluorescent Lamp, T10, 22", 20W, 6500K

Item #: 0328138

Cat #: FL20SD-G

UPC:

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 20 Watt, Bulb: T10 (Tubular), Medium Bi-Pin (G13), 6500K, Lumens: 700, 98 CRI, Length: 22 inch

Overview

Fluorescent Lamp, 20 Watt, Bulb: T10 (Tubular), Medium Bi-Pin (G13), 6500K, Lumens: 700, 98 CRI, Length: 22 inch
Also known as: FL20SD-G, GNRFL20SDG

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 20
Color Rendering Index (CRI): 98
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 98
Length: 24 in , 2 ft
Type: Shatter-Resistant
Wattage: 20
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)