Miniature Circuit Breaker, 2P, 0.75A

Item #: 0328134

Cat #: SU202MR-K0.75

UPC:

$ 127.45 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 0.75 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 0.75 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: SU202MR-K0.75, ABBSU202MRK0.75

Specifications

Poles: 2
Amps: 0.750
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 0.750
Mounting: DIN Rail
Interrupt Rating AC: 10 kA