Fluorescent Lamp, T8, 48", 32W, 4100K

Item #: 0328115

Cat #: F32T8/TL841/ALTO

UPC: 046677582067

$ 7.62 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: =80, Color Temperature: 4100K. Length: 48 inch *Philips 6NC: 582064, 12NC: 927803784105, Product Name: F32T8/TL841/ALTO 30PK*

Overview

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: =80, Color Temperature: 4100K. Length: 48 inch *Philips 6NC: 582064, 12NC: 927803784105, Product Name: F32T8/TL841/ALTO 30PK*

Philips T8 lamps are energy-efficient lighting solutions.

Also known as: 046677582067, F32T8/TL841/ALTO, PHIF32T8TL841ALTO, T8 841, 50046677281552, 927869784105

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 2950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Lumens: 2950
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 80
Light Technology: Fluorescent