ABB SU201MR-K60

Item #: 0328100

Cat #: SU201MR-K60

UPC:

$ 64.00 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK60 MCB SU200MR RT

Overview

ABB SU201MRK60 MCB SU200MR RT
Also known as: SU201MR-K60, ABBSU201MRK60

Specifications

Mounting: DIN Rail
Poles: 1
Volts AC: 240
Amps: 60
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Poles: 1
Amps: 60
Interrupt Rating DC: 10 kA