ABB SU201MR-K6

Item #: 0328099

Cat #: SU201MR-K6

UPC: 016779956394

$ 46.36 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK6 MCB SU200MR RTT

Overview

ABB SU201MRK6 MCB SU200MR RTT
Also known as: 016779956394, SU201MR-K6, ABBSU201MRK6

Specifications

Amps: 6
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating DC: 10 kA