ABB SU201MR-K50

Item #: 0328098

Cat #: SU201MR-K50

UPC:

$ 59.21 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK50 MCB SU200MR RT

Overview

ABB SU201MRK50 MCB SU200MR RT
Also known as: SU201MR-K50, ABBSU201MRK50

Specifications

Mounting: DIN Rail
Poles: 1
Volts AC: 240
Amps: 50
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Poles: 1
Amps: 50
Interrupt Rating DC: 10 kA