ABB SU201MR-K40

Item #: 0328096

Cat #: SU201MR-K40

UPC: 016779956615

$ 50.55 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK40 MCB SU200MR RT

Overview

ABB SU201MRK40 MCB SU200MR RT
Also known as: 016779956615, SU201MR-K40, ABBSU201MRK40

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 40
Volts AC: 240
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Poles: 1
Volts AC: 240
Interrupt Rating DC: 10 kA