ABB SU201MR-K4

Item #: 0328095

Cat #: SU201MR-K4

UPC: 016779956356

$ 48.23 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK4 MCB SU200MR RTT

Overview

ABB SU201MRK4 MCB SU200MR RTT
Also known as: 016779956356, SU201MR-K4, ABBSU201MRK4

Specifications

Amps: 4
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating DC: 10 kA