ABB SU201MR-K35

Item #: 0328092

Cat #: SU201MR-K35

UPC:

$ 51.69 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK35 MCB SU200MR RT

Overview

ABB SU201MRK35 MCB SU200MR RT
Also known as: SU201MR-K35, ABBSU201MRK35

Specifications

Amps: 35
Mounting: DIN Rail
Poles: 1
Volts AC: 240
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 35
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating DC: 10 kA