ABB SU201MR-K3 MCB SU200MR RTT 1P K

Item #: 0328088

Cat #: SU201MR-K3

UPC:

$ 51.69 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK3 MCB SU200MR RTT

Overview

ABB SU201MRK3 MCB SU200MR RTT
Also known as: SU201MR-K3, ABBSU201MRK3

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 3
Interrupt Rating DC: 10 kA