ABB SU201MR-K15

Item #: 0328078

Cat #: SU201MR-K15

UPC:

$ 51.69 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK15 MCB SU200MR RT

Overview

ABB SU201MRK15 MCB SU200MR RT
Also known as: SU201MR-K15, ABBSU201MRK15

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 15
Interrupt Rating DC: 10 kA