ABB SU201MR-K13

Item #: 0328077

Cat #: SU201MR-K13

UPC:

$ 51.69 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK13 MCB SU200MR RT

Overview

ABB SU201MRK13 MCB SU200MR RT
Also known as: SU201MR-K13, ABBSU201MRK13

Specifications

Amps: 13
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 13
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating DC: 10 kA