ABB SU201MR-K1

Item #: 0328071

Cat #: SU201MR-K1

UPC:

$ 51.69 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK1 MCB SU200MR RTT

Overview

ABB SU201MRK1 MCB SU200MR RTT
Also known as: SU201MR-K1, ABBSU201MRK1

Specifications

Amps: 1
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating DC: 10 kA