ABB SU201MR-K0.75

Item #: 0328069

Cat #: SU201MR-K0.75

UPC:

$ 51.60 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK0.75 MCB SU200MR

Overview

ABB SU201MRK0.75 MCB SU200MR
Also known as: SU201MR-K0.75, ABBSU201MRK0.75

Specifications

Amps: 0.750
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Amps: 0.750
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277
Poles: 1
Interrupt Rating DC: 10 kA