ABB SU201MR-K0.5

Item #: 0328068

Cat #: SU201MR-K0.5

UPC:

$ 51.69 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK0.5 MCB SU200MR R

Overview

ABB SU201MRK0.5 MCB SU200MR R
Also known as: SU201MR-K0.5, ABBSU201MRK0.5

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating DC: 10 kA