ABB SU201MR-K0.3

Item #: 0328067

Cat #: SU201MR-K0.3

UPC:

$ 51.69 EA
Company wide:
0 in stock
Documents & Guides
ABB SU201MRK0.3 MCB SU200MR R

Overview

ABB SU201MRK0.3 MCB SU200MR R
Also known as: SU201MR-K0.3, ABBSU201MRK0.3

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.300
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 0.300
Interrupt Rating DC: 10 kA