
Ring Tongues, High Temperature, 16 - 14, Stud Size: 10
Item #: 0328048
Cat #: MU14-10RHTK
UPC: 054007017592
$ 0.21 EA
Company wide:
0
in stock
Documents & Guides
Ring Tongues, High Temperature, Wire Range: 16 - 14, Stud Size: 10, Color: Metallic, 1000/PK
Overview
Ring Tongues, High Temperature, Wire Range: 16 - 14, Stud Size: 10, Color: Metallic, 1000/PK
3M™ Scotchlok™ High-Temperature Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 900 degrees F (482 degrees C). Steel construction offers durability and a nickel-plated finish resists corrosion.
3M™ Scotchlok™ High-Temperature Ring Tongue Terminal has a non-insulated, butted-seam barrel with a beveled mouth to guide the wire into position easily.
Also known as: 054007017592, MU14-10RHTK, MMMMU1410RHTK
Specifications
| Size: | 10 |
| Material: | Steel |
| Allowable Gauge Range: | 16 - 14 |
| Size: | 10 |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Steel |