1-1/2 Cover & Gasket Mogul

Item #: 0328025

Cat #: BKG150M

UPC: 781381517027

$ 137.51 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1 1/2", Material: Malleable Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, Size: 1 1/2", Material: Malleable Iron. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381517027, BKG150M, APPBKG150M

Specifications

Material: Malleable Iron
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Hub Diameter: 1 1/2 in