2 Cover & Gasket Mogul

Item #: 0328024

Cat #: BKGL200M

UPC: 781381517034

$ 277.64 EA
Company wide:
0 in stock
Documents & Guides
App Bkgl200m 2inch Conduit body Cover

Overview

App Bkgl200m 2inch Conduit body Cover

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381517034, BKGL200M, APPBKGL200M

Specifications

Material: Iron
Hub Diameter: 2 in
Material: Iron
Hub Diameter: 2 in