
$ 266.86 EA
Company wide:
0
in stock
Documents & Guides
Telescope Fitting, Lay-In, 2.50x2.50, Gray, Steel
Overview
Telescope Fitting, Lay-In, 2.50x2.50, Gray, Steel
The nVent HOFFMAN HOFF22LA length is easily adjustable from 1.00 IN. (25 MM) to 7.00 IN. (178 MM). No cutting or welding required.
Also known as: 783510189303, F22LA, HOFF22LA
Features & Benefits
- Lay-in Hinged Cover Telescope Fitting allows to easily adjust wireway length from 1.00 inch (25 mm) to 7.00 inch (178 mm)
- No cutting or welding required
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54 |
| Color: | Gray |
| Material: | Steel |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |