Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0327856

Cat #: HFD2015

UPC: 786679175361

$ 1385.34 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,2-pole, 15 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Hfd, Cable In/cable Out,2-pole, 15 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679175361, HFD2015, CUTHFD2015

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 15
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 15
Interrupt Rating AC: 65 kA