ABB S202P-K40 MCB 2P K 40A 480Y/277

Item #: 0327784
Cat #: S202P-K40
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides

Overview

ABB S202PK40
Also known as: S202P-K40, ABBS202PK40

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 10kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10kA

Customer Reviews

No reviews for this product
(0)