UNILET-FORM 85 2 W/SETSC

Item #: 0327751

Cat #: LB200TA

UPC: 781381477154

$ 79.79 EA
Company wide:
0 in stock
Documents & Guides
Form 85 UNILETS Type LB Conduit Outlet Body, Hub Size: 2 IN, Form: 85, Length: 10.19 IN, Height: 4.56 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Set-Screw, Standard: UL 514A, UL 514B, UL File Number E252

Overview

Form 85 UNILETS Type LB Conduit Outlet Body, Hub Size: 2 IN, Form: 85, Length: 10.19 IN, Height: 4.56 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Set-Screw, Standard: UL 514A, UL 514B, UL File Number E252

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381477154, LB200TA, APPLB200TA

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 2 in
Type: Type LB
Hub Diameter: 2 in
Material: Aluminum