3/4" Steel EMT, 10' Length

Item #: 0327733
Cat #: 10102
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
3/4" Steel EMT, 10' Length

Overview

3/4" Steel EMT, 10' Length
EMT conduit is a raceway solution which allows for future wiring changes and provides excellent mechanical protection to conductors and cables . EMT provides EMI shielding and is 100% recyclable.
Also known as: 10102, ALN10102

Specifications

Diameter: 3/4 in
Material: Steel
Length: 10 ft
Diameter: 3/4 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)