Fuse, 45 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 0327622

Cat #: LPS-RK-45SP

UPC: 051712548397

$ 68.98 EA
Company wide:
11 in stock
Documents & Guides
Fuse, 45 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 45 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712548397, LPS-RK-45SP, BUSLPSRK45SP

Specifications

Class: RK1
Amps: 45
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Amps: 45
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA