25A Time-Delay Fuse, Low-Peak, Class RK1, 600V

Item #: 0327620

Cat #: LPS-RK-25SP

UPC: 051712548359

$ 48.81 EA
Company wide:
13 in stock
Documents & Guides
Low-Peak Current Limiting Time Delay Fuse, 25 A, 600 VAC 300 VDC, 300 kAIC, Class RK1, Cartridge Body

Overview

Low-Peak Current Limiting Time Delay Fuse, 25 A, 600 VAC 300 VDC, 300 kAIC, Class RK1, Cartridge Body

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712548359, LPS-RK-25SP, BUSLPSRK25SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Amps: 25
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Amps: 25
Volts DC: 300
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA