In-Line Fan, 6", 250 CFM

Item #: 0327529

Cat #: ILF250

UPC: 784891206153

Company wide:
0 in stock
In-Line Fan, CFM: 230, Duct Size: 6", Color: White.

Overview

In-Line Fan, CFM: 230, Duct Size: 6", Color: White.

Remote mounted in-line ventilation fans are quiet and efficient residential solutions. Mount a high-performance ventilator in an out-of-the-way spot and you enjoy the power with virtually no sound. Install the housing in the attic or basement, wherever it’s most convenient and discreet.

Also known as: 784891206153, ILF250, NUTILF250

Specifications

CFM: 250
Color: White
CFM: 250
Color: White