In-Line Fan, 4", 110 CFM

Item #: 0327527

Cat #: ILF120

UPC: 784891206009

Company wide:
0 in stock
In-Line Fan, CFM: 110, Duct Size: 4", Color: White.

Overview

In-Line Fan, CFM: 110, Duct Size: 4", Color: White.

Remote mounted in-line ventilation fans are quiet and efficient residential solutions. Mount a high-performance ventilator in an out-of-the-way spot and you enjoy the power with virtually no sound. Install the housing in the attic or basement, wherever it’s most convenient and discreet.

Also known as: 784891206009, ILF120, NUTILF120

Specifications

Color: White
CFM: 110
Color: White
CFM: 110