Louver Plate Kit, 10.31 x 9.50", Stainless Steel
Item #: 0327487
Cat #: AVK88SS6
UPC: 783510850609
$ 315.31 EA
Company wide:
0
in stock
Documents & Guides
Louver Plate Kit 8 Louvers), Size/Dims: 10.56" x 9.50", Material/Finish: Stainless Steel Type 316.
Overview
Louver Plate Kit 8 Louvers), Size/Dims: 10.56" x 9.50", Material/Finish: Stainless Steel Type 316.
Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion.
Also known as: 783510850609, AVK88SS6, HOFAVK88SS6
Features & Benefits
- Mounting hardware included
- Custom sizes, materials, finishes, etc., can be provided on special order
Specifications
| Width: | 9.500 in |
| Height: | 10.560 in |
| Finish: | Brushed |
| Depth: | 0.310 in |
| Material: | Stainless Steel 316L |
| Width: | 9.500 in |
| Finish: | Brushed |
| Material: | Stainless Steel 316L |
| Height: | 10.560 in |
| Depth: | 0.310 in |