Equipment Cabinet Surge Protective Modules, Din-Rail Mont, 120VAC

Item #: 0327310
Cat #: 3800-DIN
UPC: 078477868812
Call for price
Company wide:
0 in stock
Documents & Guides
Leviton; Equipment Cabinet Spd Surge; Voltage Rating: 120 Vac; Mounting: Din-rail; Size: 3.780 In Height X 1.660 In Width X 1.580 In Depth; Enclosure: NEMA 1; Number Of Poles: 2; Number Of Wires: 3; Country Of Origin: Mexico

Overview

Leviton; Equipment Cabinet Spd Surge; Voltage Rating: 120 Vac; Mounting: Din-rail; Size: 3.780 In Height X 1.660 In Width X 1.580 In Depth; Enclosure: NEMA 1; Number Of Poles: 2; Number Of Wires: 3; Country Of Origin: Mexico
120 Volt AC, 2 Pole, 3 Wire, Equipment Cabinet SPD Surge Protective Device, Wired-In Module, DIN-Rail Mounted, Terminal Block Wired, in a NEMA 1 Enclosure
Also known as: 078477868812, 3800-DIN, LEV3800DIN

Specifications

Volts AC: 120
Type: Surge Suppressor
Volts AC: 120
Type: Surge Suppressor

Customer Reviews

No reviews for this product
(0)