5" Side Cutting Pliers

Item #: 0327223

Cat #: 10531C

UPC: 899740000070

$ 12.69 EA
Company wide:
388 in stock
Documents & Guides
5" Side Cutting Pliers. Cuts Copper wire up to 16 AWG

Overview

5" Side Cutting Pliers. Cuts Copper wire up to 16 AWG

5" Side Cutting Pliers

Also known as: 899740000070, 10531C, PTM10531C

Specifications

Length: 5 in
Length: 5 in