12THHN/THWN-2 STR BLACK/RED TRACER

Item #: 0327190

Cat #: 12THHNCSTRBLAREDX5

UPC:

Company wide:
0 in stock
Documents & Guides
12THHN/THWN-2 STR BLACK/RED TRACER

Overview

12THHN/THWN-2 STR BLACK/RED TRACER
Also known as: 12THHNCSTRBLAREDX5

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Black/Red
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Color: Black/Red
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded