NM/SE Cable Connector, 2", 2-Screw, Zinc Die Cast

Item #: 0327160

Cat #: 849S

UPC: 018997849106

$ 12.61 EA
Company wide:
2,702 in stock
Documents & Guides
Service Entrance Cable Connector, 2 Inch Diameter, Two Screw, Zinc Die Cast, For Use With NM and SE Cable

Overview

Service Entrance Cable Connector, 2 Inch Diameter, Two Screw, Zinc Die Cast, For Use With NM and SE Cable

Arlington's NM/SE Cable Connectors are used with round service entrance cable for interior wiring to supply heating and cooling equipment, appliance branch circuits and for feeders to subpanels.

Also known as: 018997849106, 849S, ARL849S, 2 screw connector, so connector, 2 screw, Squeeze Connectors, 2" loom clamp

Specifications

Diameter: 2 in
Material: Zinc Die Cast
Diameter: 2 in
Material: Zinc Die Cast