WAG 2091-1108/002-1000 8-P PI

Item #: 0327131

Cat #: 2091-1108/002-1000

UPC:

$ 6.14 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
WAG 2091-1108/002-1000 8-P PI

Overview

WAG 2091-1108/002-1000 8-P PI
Also known as: 2091-1108/002-1000, WAG209111080021000

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Depth: 1 1/2 in
Standards: California Proposition 65
Cubic Inches: 12.800 in³
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Knockout Diameter: 1/2 in
Color: Gray
Depth: 1 1/2 in
Cubic Inches: 12.800 in³