WAG 2002-2211/1000-410 TOPJOB

Item #: 0327071

Cat #: 2002-2211/1000-410

UPC:

$ 12.26 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
WAG 2002-2211/1000-410 TOPJOB

Overview

WAG 2002-2211/1000-410 TOPJOB
Also known as: 2002-2211/1000-410, WAG200222111000410

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Color: Bronze
Standards: California Proposition 65
Cubic Inches: 17.500 in³
Finish: Bronze
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Finish: Bronze
Knockout Diameter: 1/2 in
Depth: 2 in
Color: Bronze
Cubic Inches: 17.500 in³