WAG 2092-1526/020-000 6-P M-C

Item #: 0326999

Cat #: 2092-1526/020-000

UPC:

$ 5.66 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
WAG 2092-1526/020-000 6-P M-C

Overview

WAG 2092-1526/020-000 6-P M-C
Also known as: 2092-1526/020-000, WAG20921526020000

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1