WAG 2092-1523/020-000 3-P M-C

Item #: 0326992

Cat #: 2092-1523/020-000

UPC:

$ 3.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
WAG 2092-1523/020-000 3-P M-C

Overview

WAG 2092-1523/020-000 3-P M-C
Also known as: 2092-1523/020-000, WAG20921523020000

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • SpectraCool Advanced Corrosion Protection ACs utilize advanced coatings extending life of unit. This SpectraCool Advanced Corrosion Protection Lvl 2 with RAC, G280416G360 item is rated 4000BTU 115V with material of Steel color Lt Gray.
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C
  • Dust-resistant condenser coil allows the unit to be run filterless in most indoor applications
  • Dual condenser-side air movers for performance redundancy on G52 and G57 models

Specifications

No Specifications Available