6" Eyeball Trim, Wide Flange

Item #: 0326933

Cat #: 7E1 TOR R6

UPC: 784231085455

Company wide:
0 in stock
Documents & Guides
6" Eyeball Trim, Vertical Wide Flange Reflector, Torsion Retention, Color: White, For Use With LC6, L7X, L7XR And L7XF Housings

Overview

6" Eyeball Trim, Vertical Wide Flange Reflector, Torsion Retention, Color: White, For Use With LC6, L7X, L7XR And L7XF Housings

Trim Options: 70 (White) Compatible Housings: L7XF, L7XF MVOLT, L7XFR, L7X, LC6, L7XR, LCP, L7XP, L7XPR With up to 25º vertical adjustability, eyeballs are the ultimate in recessed trim flexibility. Ideal for accenting fireplaces, art objects or other collectibles, they accept both R and PAR lamps for a full range of beam spreads and intensities. The open eyeball is available in a variety of finishes.

Also known as: 784231085455, 7E1 TOR R6, LIT7E1TORR6

Specifications

Type: Trim, Eyeball
Diameter: 6 in
Material: Aluminum
Type: Trim, Eyeball
Material: Aluminum
Diameter: 6 in